C3
CONDOR

Restraint Lanyard, 2-1/2 in. Anchor Open

  • Item # 49CD21
  • My Part #
  • Mfr. Model # G81563
  • Catalog Page # 1801
  • UNSPSC # 46182302
Restraint Lanyard, 2-1/2 in. Anchor Open close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® one-leg polyester rope Restraint Lanyard is intended for use on platforms, in aerial lifts, and other areas to help keep personnel away from fall hazards. It is designed to serve as part of a personal fall arrest system (PFAS).

View More

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Polyester Rope
  • Hardware Material Steel
  • Number of Legs 1
  • Weight Capacity 310 lb.
  • Color White
  • Strap Width 5/8"
  • Locking Anchorage Connection Hook Type Steel Rebar Hook with 3600 lb. Gate Strength
  • Anchorage Hook Gate Opening 2-1/2"
  • Locking Harness Connection Hook Type Steel Snap Hook with 3600 lb. Gate Strength
  • Harness Hook Gate Opening 7/8"
  • Tensile Strength 5000 lb.
  • Visual Load Indicator No
  • Standards ANSI Z359.3-2007 and OSHA 1926.502
  • For Use With Full Body Harness
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.