Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Restraint Lanyard, 1 Leg, 4 to 6 ft., Blue

  • Item# 45J293
  • Mfr. Model# 45J293
  • Catalog Page# 1848
  • UNSPSC# 46182302
Restraint Lanyard,1 Leg,4 to 6 ft.,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $91.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This product is one part of a Personal Fall Arrest System (PFAS). The Restraint Lanyard is intended for use on platforms, in aerial lifts, and other areas to prevent personnel from reaching a fall hazard.

View More

Technical Specs

  • Item Restraint Lanyard
  • Length 4 ft. to 6 ft.
  • Line Material Polyester Webbing
  • Number of Legs 1
  • Weight Capacity 425 lb.
  • Color Blue
  • Strap Width 1"
  • Locking Anchorage Connection Hook Type Snap
  • Anchorage Hook Gate Opening 3/4"
  • Locking Harness Connection Hook Type Snap
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 5000 lb.
  • Standards OSHA 1926.502, ANSI Z359.3-2007
  • For Use With Full Body Harness or Restraint Belt
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.