Skip Content
DV
TM
CONDOR

Replacement Suspension,Ratchet,4

  • Item # 10D444
  • My Part #
  • Mfr. Model # 10D444
  • Catalog Page # N/A
  • UNSPSC # 46181701
Replacement Suspension,Ratchet,4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This replacement suspension includes a moisture-wicking polyester foam brow pad and a nylon crown strap.

View More

Technical Specs

  • Item Replacement Suspension
  • Number of Suspension Points 4
  • Suspension Adjustment Ratchet
  • Fits Hat Size 6-1/2 to 8
  • Material Polyethylene
  • For Use With 10D435 thru.10D442 models
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.