ST
Grainger Choice Product
CONDOR

Red Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 9"

  • Item # 437R32
  • My Part #
  • Mfr. Model # 437R32
  • Catalog Page # N/A
  • UNSPSC # 46171511
Red Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 9" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Lockout Tagout~Group Lockout Boxes


$62.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Group Lockout Box
  • Max. Number of Padlocks 13
  • Door Type Hinged
  • Color Red
  • Portable Yes
  • Box Material Steel
  • Height 6"
  • Width 9"
  • Depth 3-1/2"
  • Wall Mounting No
  • Number of Key Hooks 0
  • Legend Lock Box Lock Out for Safety
  • Door Material Steel
  • Padlock Shackle Max. Dia. 5/16"
  • Handle Material Plastic
  • Lockout Visibility Yes
  • Includes (12) Lock Holes On Lid Plus, Lockable Clasp On Front
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms