Skip Content

ST
TM
CONDOR

Red Lockout Padlock, Different Key Type, Master Keyed: No, Aluminum Body Material

  • Item# 48JR63
  • Mfr. Model# 48JR63
  • Catalog Page# N/A
  • Catalog Group# J5173
  • UNSPSC# 46171501
Red Lockout Padlock, Different Key Type, Master Keyed: No, Aluminum Body Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $90.35 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Condor® LOTO padlock is built especially for safety lockout applications, to help ensure machines remain inoperable during servicing, repairs, or adjustment.
It is completely insulated against electric shocks, and its aluminum body offers a high level of heat resistance.
The safety padlock is designed to be easily distinguishable from security padlocks, and comes with multilingual warning labels.

View More

Technical Specs

  • Item Lockout Padlock
  • Key Type Different
  • Body Material Aluminum
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Material Hardened Steel
  • Shackle Width 3/4"
  • Body Width 1-37/64"
  • Body Thickness 25/32"
  • Legend Danger Locked Out
  • Includes English, Spanish, French Lockout Labels
  • Standards OSHA 1910.147
  • Body Height 2"
  • Body Color Red
  • Shackle Type Open
  • Number of Keys 1
  • Number of Pins 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.