Skip Content

 
TM
CONDOR

Ratchet Faceshield Assembly

Ratchet Faceshield Assembly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Visor Color Family Clear 
  • Visor Color Clear 
  • Visor Width 15-1/2" 
  • Headgear Material Plastic 
Visor Material
Please Select
Visor Thickness
Please Select
Visor Height
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Visor Material
Visor Thickness
Visor Height
Price
Qty
Please use Qty box to add item(s) to cart.
4EZC2
PCTG
0.07"
9"

$25.05 / each

Enter location to check availability
Catalog Page #  2041 

Price $25.05 / each

Technical Specs

  • Visor Color Family Clear
  • Visor Color Clear
  • Visor Material PCTG
  • Visor Thickness 0.07"
  • Visor Height 9"
  • Visor Width 15-1/2"
  • Headgear Material Plastic
2AUB7
Polycarbonate
0.04"
7"

$43.80 / each

Enter location to check availability
Catalog Page #  2041 

Price $43.80 / each

Technical Specs

  • Visor Color Family Clear
  • Visor Color Clear
  • Visor Material Polycarbonate
  • Visor Thickness 0.04"
  • Visor Height 7"
  • Visor Width 15-1/2"
  • Headgear Material Plastic
4EZC6
Polycarbonate
0.04"
8"

$28.95 / each

Enter location to check availability
Catalog Page #  2041 

Price $28.95 / each

Technical Specs

  • Visor Color Family Clear
  • Visor Color Clear
  • Visor Material Polycarbonate
  • Visor Thickness 0.04"
  • Visor Height 8"
  • Visor Width 15-1/2"
  • Headgear Material Plastic
4EZC4
Polycarbonate
0.06"
8-1/2"

$27.85 / each

Enter location to check availability
Catalog Page #  2041 

Price $27.85 / each

Technical Specs

  • Visor Color Family Clear
  • Visor Color Clear
  • Visor Material Polycarbonate
  • Visor Thickness 0.06"
  • Visor Height 8-1/2"
  • Visor Width 15-1/2"
  • Headgear Material Plastic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More