Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
CONDOR

Unisex Hi-Visibility Yellow/Green Polyurethane Rain Jacket with Hood, Size S, Fits Chest Size 36" to

  • Item# 4PCU4
  • Mfr. Model# 4PCU4
  • Catalog Page# 1773
  • Catalog Group# D2332
  • UNSPSC# 46181525
Unisex Hi-Visibility Yellow/Green Polyurethane Rain Jacket with Hood, Size S, Fits Chest Size 36" to close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This hooded jacket features a 200-gram 3M™ Thinsulate™ nylon lining and a 300-denier with polyurethane interior coating. 2"W 3M™ reflective tape provides excellent visibility.

View More

Technical Specs

  • Item Rain Jacket with Hood
  • Gender Unisex
  • Color Hi-Visibility Yellow/Green
  • Size S
  • Fits Chest Size 36" to 38"
  • Material Polyurethane
  • Jacket Length 29"
  • Closure Type Zipper, Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Polyester/Nylon
  • Seam Style Stitched/Taped
  • Resists Water
  • Includes Insulate
  • ANSI Class ANSI 107 Class 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.