Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Unisex Navy Polyurethane Rain Jacket with Hood, Size 2XL, Fits Chest Size 52" to 54", 32" Jacket Len

  • Item# 2PY67
  • Mfr. Model# 2PY67
  • Catalog Page# 2140
  • Catalog Group# D2318
  • UNSPSC# 46181533
Unisex Navy Polyurethane Rain Jacket with Hood, Size 2XL, Fits Chest Size 52" to 54", 32" Jacket Len close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

This jacket is made of 300-denier polyester oxford material with a polyurethane interior coating. It features zip-front closure and an attached roll-up hood. The bottom can be cinched with a drawcord.

View More

Technical Specs

  • Item Rain Jacket with Hood
  • Gender Unisex
  • Color Navy
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Material Polyurethane
  • Jacket Length 32"
  • Closure Type Zipper, Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Polyester
  • Seam Style Stitched/Taped
  • Resists Water
  • Includes 2 Pockets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms