Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
CONDOR

Unisex Hi-Visibility Lime/Black PVC Rain Coat, Size XL, Fits Chest Size 57", 48" Jacket Length

  • Item# 4PCW8
  • Mfr. Model# 4PCW8
  • Catalog Page# 2136
  • Catalog Group# D2299
  • UNSPSC# 46181525
Unisex Hi-Visibility Lime/Black PVC Rain Coat, Size XL, Fits Chest Size 57", 48" Jacket Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Bright, highly visible rainwear with 2" reflective tape helps you be seen and stay dry in inclement weather. Reversible Raincoat has zipper and snap front with double-stitched seams. Lime side has 2" silver reflective stripes.

View More

Technical Specs

  • Item Rain Coat
  • Gender Unisex
  • Color Hi-Visibility Lime/Black
  • Size XL
  • Fits Chest Size 57"
  • Material PVC
  • Jacket Length 48"
  • Closure Type Zipper, Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Thickness 0.54mm
  • Liner Material Nylon
  • Seam Style Stitched/Taped
  • Resists Water
  • Includes Silver Reflective Tape
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Certificate of Conformity for this item. (PDF)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms