Skip Content
C3
TM
CONDOR

Rain Bib Overall, Hi-Vis Ylw/Green, L

  • Item # 5KU29
  • Mfr. Model # 5KU29
  • Catalog Page # 1773
  • Catalog Group # D2333
  • UNSPSC # 46181525
Rain Bib Overall,Hi-Vis Ylw/Green,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $117.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CONDOR® Brite-Force™ high-visibility insulated bib overall is a bright color with 2"W 3M™ reflective tape. Coated polyester oxford overall includes a storm-fly front with snap closure, suspenders with quick-release buckles, and leg cuff snaps. Features 200g 3M Thinsulate™ nylon lining. 300 denier with polyurethane interior coating.

View More

Technical Specs

  • Item Rain Bib Overall
  • Gender Men's
  • Size L
  • Color Hi-Visibility Yellow/Green
  • Fits Waist Size 40 to 42"
  • Inseam 30-1/2"
  • Material Polyurethane
  • Thickness 0.26mm
  • Closure Type Elastic Waistband
  • Number of Pockets 2
  • Seam Style Double Stitched, Taped
  • Liner Material Polyester
  • Resists Water
  • Includes Elastic Suspenders w/Quick Release Buckles, Insulated
  • ANSI Class Class 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.