Skip Content

WV
TM
CONDOR

Rain Bib Overall,Navy,S

  • Item # 4PCT7
  • My Part #
  • Mfr. Model # 4PCT7
  • Catalog Page # N/A
  • Catalog Group # D2319
  • UNSPSC # 46181525
Rain Bib Overall,Navy,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $32.63 / each

Web Price $70.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Breathe easy knowing you have full protection against almost anything nature has to offer without sacrificing comfort. Bib overalls have a plain front with pass-through pockets and a snap adjustment on cuffs. Adjustable elastic suspenders can be removed to fold down bib to create waist pants. Made of 300-denier polyester oxford material with polyurethane interior coating.

View More

Technical Specs

  • Item Rain Bib Overall
  • Gender Men's
  • Color Navy
  • Fits Waist Size 32 to 34"
  • Inseam 29-1/2"
  • Thickness 0.26mm
  • Closure Type Elastic Waistband
  • Number of Pockets 2
  • Seam Style Double Stitched, Taped
  • Liner Material Polyester
  • Resists Water
  • Includes Adjustable Elastic/Detachable Suspenders
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.