Skip Content

ST
CONDOR

Rain Bib Overall, High Visibility: No, ANSI Class: Unrated, Rubber, S, Yellow

  • Item # 1FAY9
  • My Part #
  • Mfr. Model # 1FAY9
  • Catalog Page # 1729
  • Catalog Group # D2314
  • UNSPSC # 46181525
Rain Bib Overall,Unrated,Yellow,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.03 lbs.
Country of Origin Colombia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of 100% SBR rubber with a cotton/polyester lining, these overalls include a nickel-plated snap-fly front with elastic suspenders. It features vulcanized, cemented seams for durability, and resists punctures, tearing, mild acids, ketones, and organic esters.

View More

Technical Specs

  • Rainwear Style Rain Bib Overall
  • High Visibility No
  • Rainwear ANSI Class Unrated
  • Rainwear Size S
  • Rainwear Color Yellow
  • Rainwear Features Wind Resistant
  • Rainwear Primary Material Rubber
  • Fits Waist Size 30" to 32"
  • Rainwear Ankle Style Straight Cuff
  • Rainwear Closure Type Snaps
  • Gender Men's
  • Inseam 28"
  • Liner Material Cotton
  • Material SBR Rubber
  • Resists Chemicals,Oils
  • Seam Style Cemented, Vulcanized
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.