DG
CONDOR

Radiation and X-Ray, No Header, Vinyl, 14" x 10", Surface

  • Item # 35GE39
  • My Part #
  • Mfr. Model # 35GE39
  • Catalog Page # N/A
  • UNSPSC # 55121704
Radiation and X-Ray, No Header, Vinyl, 14" x 10", Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Signs

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.

View More

Technical Specs

  • Item Radiation Sign
  • Sign Subject Matter Radiation and X-Ray
  • Height 14"
  • Width 10"
  • Sign Material Vinyl
  • Sign Mounting Style Surface
  • Header No Header
  • Legend Radioactive Material
  • Sign Legend Color Black, Yellow
  • Sign Background Color Yellow
  • Printed Language English
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant Yes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms