Skip Content


Hook-and-Loop, Yellow, 2XL/4XL

  • Item # 24Y970
  • My Part #
  • Mfr. Model # 24Y970
  • Catalog Page # N/A
  • Catalog Group # G6748
  • UNSPSC # 46181507
PublicSafety Refl.Vest,Fire,2XL/4XL,Yel. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $61.34 / each

Web Price $92.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-visibility public safety vest features color-specific markings to identify EMS providers. It is also designed with outer pockets for pen/pencil holders, mic tabs on each side, and breakaway shoulders with adjustable sides.

View More

Technical Specs

  • Item Public Safety Reflective Vest
  • Safety Vest Color Yellow
  • Vest Size 2XL/4XL
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polyester
  • Fits Chest Size 52" to 64"
  • Standards ANSI/ISEA 207-2006ANSI/ISEA 107-2010 class 2,level 2
  • Vest Length 28"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.