ST
CONDOR

Premium Comfort Full Body Harness with 425 lb. Weight Capacity, Red, Universal

  • Item # 35KU87
  • My Part #
  • Mfr. Model # 35KU87
  • Catalog Page # 1791
  • Catalog Group # J1406
  • UNSPSC # 46182306
Premium Comfort Full Body Harness with 425 lb. Weight Capacity, Red, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $242.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This construction-grade CondorĀ® Full-Body Harness has combined D-ring locations to suit multiple fall protection applications. Premium comfort features include a padded torso yoke for shoulders and back and a breathable air mesh shoulder yoke with integral nonslip dorsal D-ring adjustment. Constructed of high-strength polyester webbing and alloy steel hardware, it features load-impact indicators and lanyard keepers, and a fully adjustable fit with subpelvic strap.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application General Industry
  • Harness Sizing Universal
  • Weight Capacity 425 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Red
  • Webbing Materials Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI Z359.1-2007, OSHA 1926.502
  • Series Premium Comfort
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.