C3
CONDOR

Premium Climbing Full Body Harness with 425 lb. Weight Capacity, Blue/Black, S

  • Item # 49NW42
  • My Part #
  • Mfr. Model # G7023FDS
  • Catalog Page # N/A
  • UNSPSC # 46182306
Premium Climbing Full Body Harness with 425 lb. Weight Capacity, Blue/Black, S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This full-body harness is designed for use in general construction and industrial applications. It features friction/pass-through shoulder strap buckles, and mating chest strap buckles.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Ladder Climbing,Work Positioning
  • Harness Size S
  • Weight Capacity 425 lb.
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Color Blue/Black
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable No
  • Tensile Strength 3600 lb.
  • Adjustable Yes
  • Standards ANSI Z359.11-2014 and OSHA 1926.502
  • Series Premium Climbing
  • Includes Dorsal D-Ring Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.