ST
Grainger Choice Product
CONDOR

Premium Climbing Full Body Harness with 425 lb. Weight Capacity, Blue/Black, XL

  • Item # 49NW41
  • My Part #
  • Mfr. Model # G7021QCFDX
  • Catalog Page # N/A
  • UNSPSC # 46182306
Premium Climbing Full Body Harness with 425 lb. Weight Capacity, Blue/Black, XL close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses

$120.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This full-body harness is designed for use in general construction and industrial applications. It features friction/pass-through shoulder strap buckles, and quick-connect chest strap buckles.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction, General Industry
  • Harness Sizing XL
  • Weight Capacity 425 lb.
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Side D-Rings No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Blue/Black
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable No
  • Tensile Strength 3600 lb.
  • Adjustable Yes
  • Standards ANSI Z359.11-2014 and OSHA 1926.502
  • Series Premium Climbing
  • Includes Dorsal D-Ring Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.