Skip Content
TP
TM
CONDOR

Potable Water, Notice, Plastic, 10" x 7", With Mounting Holes

  • Item # 35GC66
  • Mfr. Model # 35GC66
  • Catalog Page # N/A
  • UNSPSC # 55121718
Potable Water, Notice, Plastic, 10" x 7", With Mounting Holes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $10.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This plastic sign puts important information right where you want it. For temporary or light use, it has an outdoor life of 1 to 2 years.

View More

Technical Specs

  • Item Notice Sign
  • Sign Subject Matter Potable Water
  • Height 10"
  • Width 7"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Header Notice
  • Header Legend Color White
  • Header Background Color Blue
  • Legend Non-Potable Water Not For Drinking Or Cooking Use
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English, Spanish
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant Yes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.