Skip Content
ST
TM
CONDOR

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Lining, Gray, XL, PR 1

  • Item # 30YP31
  • Mfr. Model # 30YP31
  • Catalog Page # N/A
  • Catalog Group # H7880
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Lining, Gray, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $10.93 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to resist cuts, abrasions, and tearing, these gloves feature coated palms and seamless, HPPE fiber knit construction. The palm coating material provides resistance to cuts, punctures and slashes with a safe, secure grip. The HPPE knit also offers high strength and cool-touch comfort. They are recommended for use in assembly involving sharp components, such as sheet metal, glass, plastics injection, and molding.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R)
  • Suggested Use Environment Dry
  • Series Condor
  • Glove Size XL
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Length 11-1/4"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 20,000
  • ANSI Cut Grams 680
  • ANSI Puncture Newtons 121
  • Back Material HPPE
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 13
  • Finger Material Dyneema(R)
  • Stitching Material Dyneema(R)
  • Standards ANSI/ISEA 105
  • Application Assembly Involving Small Sharp Components, Glass, Plastics Injection and Molding, Sheet Metal Assembly, Handling Sharp, Small Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.