Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Gray/Gray, XL, PR 1

  • Item # 2RA23
  • Mfr. Model # 2RA23
  • Catalog Page # 1741
  • Catalog Group # D1984
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Gray/Gray, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $10.01 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These cut-resistant gloves are designed for dry and light oil applications including automotive assembly, construction, food industry, glass handling, metal fabrication, parts handling, and wood handling. They feature a lightweight, HPPE (high-performance polyethylene) lining, which helps to provide cut, puncture, and abrasion resistance in carpentry and joining tasks, and when handling ceramics, glass, and plastics. The polyurethane coating helps to boost job performance by enhancing grip, particularly on slippery surfaces.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry
  • Series Condor
  • Glove Size XL
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color Gray/Gray
  • Cuff Knit
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Smooth
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 10-3/4"
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 3,000
  • ANSI Cut Grams 500
  • ANSI Puncture Newtons 10
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material High-Performance Polyethylene
  • Finger Material Polyurethane
  • Stitching Material Polyester
  • Standards ANSI/ISEA 105-2005
  • Application Electronic and Small Parts Assembly, Hi-Tech Applications, Automotive Sub-Assembly, Inspection
  • Weight 0.12 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.