Skip Content

DG
TM
CONDOR

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Black, White, L, PR 1

  • Item # 29PH97
  • My Part #
  • Mfr. Model # 29PH97
  • Catalog Page # N/A
  • Catalog Group # H6535
  • UNSPSC # 46181504
Cut Resistant Glove,Black/White,L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Condor® cut-resistant gloves resist the sharp edges of stamped metals, glass, plastics, ceramics, or other materials. Ideal for assembly work involving small sharp components, automotive, white goods, plastics, glass, plastics injection and molding, sheet metal assembly, and handling sharp objects. Gloves feature a smooth polyethylene/polyurethane coating on palm and fingertips, comfortable knit wrist cuff, and high-performance polyethylene lining. Seamless knit cut with wing style thumb. 13 ga.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Glove Size L
  • Puncture Resistant No
  • Palm Material High-Performance Polyethylene/Polyurethane
  • Color Black, White
  • Cuff Knit
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Abrasion Resistant No
  • ANSI Cut Grams Greater Than 500
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 13
  • Finger Material High-Performance Polyethylene/Polyurethane
  • Stitching Material Polyester
  • Standards ANSI/ISEA 105-2011
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms