Skip Content
ST
TM
CONDOR

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Gray, White, XL, PR 1

  • Item # 19L419
  • My Part #
  • Mfr. Model # 19L419
  • Catalog Page # 1741
  • Catalog Group # G6616
  • UNSPSC # 46181504
Cut Resistant Gloves,Gray/White,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.10 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® cut-resistant 13-ga. gloves for dry and light oil applications. Lightweight HPPE (high-performance polyethylene) lining offers cut, puncture, and abrasion resistance in carpentry and joining tasks, and when handling ceramics, glass, and plastics. Coating boosts job performance by enhancing grip, particularly on slippery surfaces. Polyurethane coating allows tactile sensitivity and helps protect hands from harmful residue and chemicals. Clute cut with straight thumb style.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry
  • Series Condor
  • Glove Size XL
  • Puncture Resistant Yes
  • Palm Material 4 Way Spandex/Synthetic Leather Palm/Rubber
  • Color Gray, White
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 10-1/4"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 2
  • ANSI Abrasion Cycles 4000
  • ANSI Cut Grams 602
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material High-Performance Polyethylene
  • Finger Material HPPE/Polyurethane
  • Stitching Material Polyester
  • Standards EN 388
  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.