Skip Content

 
TM
CONDOR

Polyurethane Coated Gloves, Black/Gray

Polyurethane Coated Gloves, Black/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Material Polyurethane 
  • Suggested Use Environment Dry 
  • Gauge 13 
  • Color Black/Gray 
  • Coating Finish Smooth 
  • Lining Nylon 
Coating Coverage
Please Select
Size
Please Select
ANSI/ISEA Abrasion Level
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Coating Coverage
Size
ANSI/ISEA Abrasion Level
Price
Qty
Please use Qty box to add item(s) to cart.
2UUG9
3/4 Dip
2XL
4

$4.06 / pair

Enter location to check availability
Catalog Page #  2065 

Price $4.06 / pair

Technical Specs

  • Coating Coverage 3/4 Dip
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size 2XL
  • Gauge 13
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
2UUG7
3/4 Dip
L
4

$4.06 / pair

Enter location to check availability
Catalog Page #  2065 

Price $4.06 / pair

Technical Specs

  • Coating Coverage 3/4 Dip
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size L
  • Gauge 13
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
2UUG6
3/4 Dip
M
4

$4.06 / pair

Enter location to check availability
Catalog Page #  2065 

Price $4.06 / pair

Technical Specs

  • Coating Coverage 3/4 Dip
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size M
  • Gauge 13
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
2UUG5
3/4 Dip
S
4

$4.06 / pair

Enter location to check availability
Catalog Page #  2065 

Price $4.06 / pair

Technical Specs

  • Coating Coverage 3/4 Dip
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size S
  • Gauge 13
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
2UUG8
3/4 Dip
XL
4

$4.06 / pair

Enter location to check availability
Catalog Page #  2065 

Price $4.06 / pair

Technical Specs

  • Coating Coverage 3/4 Dip
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size XL
  • Gauge 13
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
48UP90
Palm
2XL
3

$1.83 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.83 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size 2XL
  • Gauge 13
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
48UP88
Palm
L
3

$1.83 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.83 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size L
  • Gauge 13
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
48UP87
Palm
M
3

$1.83 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.83 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size M
  • Gauge 13
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
48UP86
Palm
S
3

$1.83 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.83 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size S
  • Gauge 13
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
48UP89
Palm
XL
3

$1.83 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.83 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size XL
  • Gauge 13
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More