Skip Content

 
TM
CONDOR

Polyurethane Coated Gloves, Black

Polyurethane Coated Gloves, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Coverage Palm 
  • Coating Material Polyurethane 
  • Suggested Use Environment Dry 
  • Gauge 13 
  • Color Black/Black 
  • Coating Finish Smooth 
  • Lining Polyester 
  • ANSI/ISEA Abrasion Level
Size
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
19L487
2XL

$2.84 / pair

Enter location to check availability
Catalog Page #  2065 

Price $2.84 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size 2XL
  • Gauge 13
  • Color Black/Black
  • Coating Finish Smooth
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
19L483
L

$2.84 / pair

Enter location to check availability
Catalog Page #  2065 

Price $2.84 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size L
  • Gauge 13
  • Color Black/Black
  • Coating Finish Smooth
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
19L484
M

$2.84 / pair

Enter location to check availability
Catalog Page #  2065 

Price $2.84 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size M
  • Gauge 13
  • Color Black/Black
  • Coating Finish Smooth
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
19L485
S

$2.84 / pair

Enter location to check availability
Catalog Page #  2065 

Price $2.84 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size S
  • Gauge 13
  • Color Black/Black
  • Coating Finish Smooth
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
19L482
XL

$2.84 / pair

Enter location to check availability
Catalog Page #  2065 

Price $2.84 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size XL
  • Gauge 13
  • Color Black/Black
  • Coating Finish Smooth
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
19L486
XS

$2.84 / pair

Enter location to check availability
Catalog Page #  2065 

Price $2.84 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size XS
  • Gauge 13
  • Color Black/Black
  • Coating Finish Smooth
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More