Skip Content

 
TM
CONDOR

Polyester Mesh LED Flashing Safety Vest, Class 2

Polyester Mesh LED Flashing Safety Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Color Yellow/Green 
  • Item LED Flashing Safety Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Gender Unisex 
  • Vest Closure Type Zipper 
  • ATPV Rating Unrated 
Vest Size
Please Select
Fits Chest Size
Please Select
Vest Material
Please Select

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Vest Size
Fits Chest Size
Vest Material
Price
Qty
Please use Qty box to add item(s) to cart.
5NVE2
4XL
68"
Polyester Mesh

$277.25 / each

Enter location to check availability
Catalog Page #  NA

Price $277.25 / each

Technical Specs

  • Color Yellow/Green
  • Item LED Flashing Safety Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 68"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
5NVD9
XL
56"
Polyester

$268.25 / each

Enter location to check availability
Catalog Page #  NA

Price $268.25 / each

Technical Specs

  • Color Yellow/Green
  • Item LED Flashing Safety Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 56"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More