Skip Content

 
TM
CONDOR

Polyester Mesh High Visibility Vest, Unrated

Polyester Mesh High Visibility Vest, Unrated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item High Visibility Vest 
  • ANSI Class Unrated 
  • Stripe Color Silver 
  • Gender Unisex 
  • Vest Closure Type Hook-and-Loop 
  • ATPV Rating Unrated 
Color
Please Select
Vest Size
Please Select
Fits Chest Size
Please Select
Vest Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Vest Size
Fits Chest Size
Vest Material
Price
Qty
Please use Qty box to add item(s) to cart.
4CWE5
Orange/Red
2XL/3XL
64"
Polyester Mesh

$14.06 / each

Enter location to check availability
Catalog Page #  2327 

Price $14.06 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class Unrated
  • Vest Size 2XL/3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 64"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
4CWE3
Orange/Red
2XL/3XL
64"
Polyester Mesh

$14.06 / each

Enter location to check availability
Catalog Page #  2327 

Price $14.06 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class Unrated
  • Vest Size 2XL/3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 64"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAC7
Orange/Red
Universal
44" to 54"
Polyester Mesh

$14.06 / each

Enter location to check availability
Catalog Page #  2327 

Price $14.06 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class Unrated
  • Vest Size Universal
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 44" to 54"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
2RE21
Orange/Red
Universal
44" to 54"
Polyester Mesh

$14.06 / each

Enter location to check availability
Catalog Page #  2327 

Price $14.06 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class Unrated
  • Vest Size Universal
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 44" to 54"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
4CWE4
Yellow/Green
2XL/3XL
64"
Polyester

$14.06 / each

Enter location to check availability
Catalog Page #  2327 

Price $14.06 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class Unrated
  • Vest Size 2XL/3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 64"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAC6
Yellow/Green
Universal
44" to 54"
Polyester Mesh

$14.06 / each

Enter location to check availability

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class Unrated
  • Vest Size Universal
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 44" to 54"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More