Skip Content

 
TM
CONDOR

Polyester Mesh High Visibility Vest, Class 2

Polyester Mesh High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Gender Unisex 
  • ATPV Rating Unrated 
Color
Please Select
Vest Size
Please Select
Fits Chest Size
Please Select
Vest Closure Type
Please Select
Vest Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
46 Products
Compare /
Item #
Mfr.
Model #
Color
Vest Size
Fits Chest Size
Vest Closure Type
Vest Material
Price
Qty
Please use Qty box to add item(s) to cart.
11K785
Orange/Red
2XL
52" to 54"
Zipper
Polyester Mesh

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52" to 54"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
3ZDR8
Orange/Red
2XL
52" to 54"
Zipper
Polyester Mesh

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52" to 54"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAG2
Orange/Red
2XL
58"
Hook-and-Loop
Polyester Mesh

$34.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $34.30 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 58"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
11K786
Orange/Red
3XL
56" to 58"
Zipper
Polyester

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 56" to 58"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
3ZDT1
Orange/Red
3XL
56" to 58"
Zipper
Polyester

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 56" to 58"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAG3
Orange/Red
3XL
62"
Hook-and-Loop
Polyester Mesh

$34.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $34.30 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 62"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
11K787
Orange/Red
4XL
60" to 62"
Zipper
Polyester Mesh

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 60" to 62"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
3ZDT3
Orange/Red
4XL
60" to 62"
Zipper
Polyester Mesh

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 60" to 62"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
5NVE4
Orange/Red
4XL
66"
Hook-and-Loop
Polyester Mesh

$35.10 / each

Enter location to check availability
Catalog Page #  2326 

Price $35.10 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 66"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
3ZDT5
Orange/Red
5XL
64" to 66"
Zipper
Modacrylic

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 5XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 64" to 66"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Modacrylic
11K788
Orange/Red
5XL
64" to 66"
Zipper
Polyester Mesh

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 5XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 64" to 66"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
5NVE6
Orange/Red
5XL
70"
Hook-and-Loop
Polyester Mesh

$35.10 / each

Enter location to check availability
Catalog Page #  2326 

Price $35.10 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 5XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 70"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
3ZDT7
Orange/Red
L
44" to 46"
Zipper
Polyester

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 44" to 46"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
11K783
Orange/Red
L
44" to 46"
Zipper
Polyester Mesh

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 44" to 46"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAF9
Orange/Red
L
50"
Hook-and-Loop
Polyester

$34.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $34.30 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 50"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
24Y977
Orange/Red
M/L
45-1/4"
Hook-and-Loop
Polyester

$45.70 / each

Enter location to check availability
Catalog Page #  NA

Price $45.70 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M/L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 45-1/4"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
3ZDT9
Orange/Red
M
40" to 42"
Zipper
Polyester

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 40" to 42"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
11K782
Orange/Red
M
40" to 42"
Zipper
Polyester

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 40" to 42"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAF8
Orange/Red
M
46"
Hook-and-Loop
Polyester

$34.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $34.30 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 46"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
24Y978
Orange/Red
XL/2XL
51"
Hook-and-Loop
Modacrylic

$45.70 / each

Enter location to check availability
Catalog Page #  NA

Price $45.70 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL/2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 51"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Modacrylic
11K784
Orange/Red
XL
48" to 50"
Zipper
Polyester

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 48" to 50"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
3ZDU2
Orange/Red
XL
48" to 50"
Zipper
Polyester Mesh

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 48" to 50"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAG1
Orange/Red
XL
54"
Hook-and-Loop
Polyester

$34.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $34.30 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 54"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
11K778
Yellow/Green
2XL
52" to 54"
Zipper
Polyester Mesh

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52" to 54"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
3ZDP3
Yellow/Green
2XL
52" to 54"
Zipper
Polyester Mesh

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52" to 54"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
2RE37
Yellow/Green
2XL
58"
Hook-and-Loop
Polyester Mesh

$34.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $34.30 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 58"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
3ZDP5
Yellow/Green
3XL
56" to 58"
Zipper
Cotton

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 56" to 58"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Cotton
11K779
Yellow/Green
3XL
56" to 58"
Zipper
Polyester

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 56" to 58"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
2RE38
Yellow/Green
3XL
62"
Hook-and-Loop
Polyester Mesh

$34.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $34.30 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 62"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
11K780
Yellow/Green
4XL
60" to 62"
Zipper
Polyester Mesh

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 60" to 62"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
3ZDP7
Yellow/Green
4XL
60" to 62"
Zipper
Polyester Mesh

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 60" to 62"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
5NVE3
Yellow/Green
4XL
66"
Hook-and-Loop
Polyester Mesh

$35.10 / each

Enter location to check availability
Catalog Page #  2326 

Price $35.10 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 66"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
3ZDP9
Yellow/Green
5XL
64" to 66"
Zipper
Polyester Mesh

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 5XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 64" to 66"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
11K781
Yellow/Green
5XL
64" to 66"
Zipper
Polyester Mesh

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 5XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 64" to 66"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
5NVE5
Yellow/Green
5XL
70"
Hook-and-Loop
Polyester Mesh

$35.10 / each

Enter location to check availability
Catalog Page #  2326 

Price $35.10 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 5XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 70"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
3ZDR2
Yellow/Green
L
44" to 46"
Zipper
Polyester

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 44" to 46"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
11K776
Yellow/Green
L
44" to 46"
Zipper
Polyester Mesh

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 44" to 46"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
2RE35
Yellow/Green
L
50"
Hook-and-Loop
Polyester

$34.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $34.30 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 50"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
24Y979
Yellow/Green
M/L
45-1/4"
Hook-and-Loop
Polyester

$45.70 / each

Enter location to check availability
Catalog Page #  NA

Price $45.70 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M/L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 45-1/4"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
3ZDR4
Yellow/Green
M
40" to 42"
Zipper
Polyester

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 40" to 42"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
11K775
Yellow/Green
M
40" to 42"
Zipper
Polyester

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 40" to 42"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
2RE34
Yellow/Green
M
46"
Hook-and-Loop
Polyester

$34.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $34.30 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 46"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
24Y980
Yellow/Green
XL/2XL
51"
Hook-and-Loop
Modacrylic

$45.70 / each

Enter location to check availability
Catalog Page #  NA

Price $45.70 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL/2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 51"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Modacrylic
11K777
Yellow/Green
XL
48" to 50"
Zipper
Cotton

$24.95 / each

Enter location to check availability
Catalog Page #  2326 

Price $24.95 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 48" to 50"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Cotton
3ZDR6
Yellow/Green
XL
48" to 50"
Zipper
Polyester Mesh

$29.55 / each

Enter location to check availability
Catalog Page #  2326 

Price $29.55 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 48" to 50"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
2RE36
Yellow/Green
XL
54"
Hook-and-Loop
Modacrylic

$34.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $34.30 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 54"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Modacrylic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More