Skip Content

 
TM
CONDOR

Polyester Mesh High Visibility Vest, Class 1

Polyester Mesh High Visibility Vest, Class 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Gender Unisex 
  • Vest Closure Type Hook-and-Loop 
  • ATPV Rating Unrated 
Color
Please Select
Vest Size
Please Select
Fits Chest Size
Please Select
Vest Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Color
Vest Size
Fits Chest Size
Vest Material
Price
Qty
Please use Qty box to add item(s) to cart.
1YAD7
Orange/Red
2XL
58"
Polyester Mesh

$12.83 / each

Enter location to check availability
Catalog Page #  2326 

Price $12.83 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 58"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAD8
Orange/Red
3XL
62"
Polyester

$12.83 / each

Enter location to check availability
Catalog Page #  2326 

Price $12.83 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 62"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAD5
Orange/Red
L
50"
Polyester

$12.83 / each

Enter location to check availability
Catalog Page #  2326 

Price $12.83 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 50"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAD4
Orange/Red
M
46"
Polyester

$12.83 / each

Enter location to check availability
Catalog Page #  2326 

Price $12.83 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 46"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAD6
Orange/Red
XL
54"
Polyester

$12.83 / each

Enter location to check availability
Catalog Page #  2326 

Price $12.83 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 54"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAE3
Yellow/Green
2XL
58"
Polyester Mesh

$12.83 / each

Enter location to check availability
Catalog Page #  2326 

Price $12.83 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 58"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAE4
Yellow/Green
3XL
62"
Polyester

$12.83 / each

Enter location to check availability
Catalog Page #  2326 

Price $12.83 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 62"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAE1
Yellow/Green
L
50"
Polyester

$12.83 / each

Enter location to check availability
Catalog Page #  2326 

Price $12.83 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 50"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAD9
Yellow/Green
M
46"
Polyester Mesh

$12.83 / each

Enter location to check availability
Catalog Page #  2326 

Price $12.83 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 46"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAE2
Yellow/Green
XL
54"
Polyester

$12.83 / each

Enter location to check availability
Catalog Page #  2326 

Price $12.83 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 54"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More