Skip Content

 
TM
CONDOR

Polyester Mesh Breakaway High Visibility Vest, Unrated

Polyester Mesh Breakaway High Visibility Vest, Unrated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Breakaway High Visibility Vest 
  • ANSI Class Unrated 
  • Vest Size Universal 
  • Stripe Color Silver 
  • Gender Unisex 
  • Vest Closure Type Hook-and-Loop 
  • ATPV Rating Unrated 
  • Vest Material Modacrylic 
Color
Please Select
Fits Chest Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
1YAN9
Orange/Red
46" to 56"

$24.92 / each

Enter location to check availability

Technical Specs

  • Color Orange/Red
  • Item Breakaway High Visibility Vest
  • ANSI Class Unrated
  • Vest Size Universal
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 46" to 56"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Modacrylic
1APP5
Yellow/Green
44" to 54"

$24.92 / each

Enter location to check availability

Technical Specs

  • Color Yellow/Green
  • Item Breakaway High Visibility Vest
  • ANSI Class Unrated
  • Vest Size Universal
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 44" to 54"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Modacrylic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More