Skip Content

 
TM
CONDOR

Polyester High Visibility Vest, Class 2

Polyester High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI Class
  • Stripe Color Silver 
Color
Please Select
Item
Please Select
Vest Size
Please Select
Gender
Please Select
Fits Chest Size
Please Select
Vest Closure Type
Please Select
ATPV Rating
Please Select
Vest Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
35 Products
Compare /
Item #
Mfr.
Model #
Color
Item
Vest Size
Gender
Fits Chest Size
Vest Closure Type
ATPV Rating
Vest Material
Price
Qty
Please use Qty box to add item(s) to cart.
1YAL6
Orange/Red
High Visibility Vest
2XL
Unisex
54"
Zipper
Unrated
Polyester

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 54"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAG7
Orange/Red
High Visibility Vest
2XL
Unisex
54-3/8"
Zipper
Unrated
Modacrylic

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 54-3/8"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Modacrylic
1YAG8
Orange/Red
High Visibility Vest
3XL
Unisex
55-15/16"
Zipper
Unrated
Polyester Mesh

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 55-15/16"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAL7
Orange/Red
High Visibility Vest
3XL
Unisex
56"
Zipper
Unrated
Polyester Mesh

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 56"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAG9
Orange/Red
High Visibility Vest
4XL
Unisex
57-1/2"
Zipper
Unrated
Polyester

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 57-1/2"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
5NVE8
Orange/Red
High Visibility Vest
5XL
Unisex
59"
Zipper
Unrated
Polyester Mesh

$45.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $45.70 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 5XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 59"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAL4
Orange/Red
High Visibility Vest
L
Unisex
51"
Zipper
Unrated
Polyester Mesh

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 51"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAG5
Orange/Red
High Visibility Vest
L
Unisex
51-3/16"
Zipper
Unrated
Polyester Mesh

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 51-3/16"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAL3
Orange/Red
High Visibility Vest
M
Unisex
49"
Zipper
Unrated
Polyester

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 49"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAG4
Orange/Red
High Visibility Vest
M
Unisex
49-5/8"
Zipper
Unrated
Polyester

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 49-5/8"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAL5
Orange/Red
High Visibility Vest
XL
Unisex
52"
Zipper
Unrated
Polyester

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAG6
Orange/Red
High Visibility Vest
XL
Unisex
52-3/4"
Zipper
Unrated
Polyester Mesh

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52-3/4"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
4CWF5
Yellow/Green
Hi-Visibility Vest
2XL
62"
Polyester

$76.52 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $76.52 / each

Price $80.55 / each

Technical Specs

  • Color Yellow/Green
  • Item Hi-Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Fits Chest Size 62"
  • Vest Material Polyester
1YAN5
Yellow/Green
High Visibility Vest
2XL
Unisex
54"
Zipper
Unrated
Modacrylic

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 54"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Modacrylic
1YAH4
Yellow/Green
High Visibility Vest
2XL
Unisex
54-3/8"
Zipper
Unrated
Modacrylic

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 54-3/8"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Modacrylic
4CWD7
Yellow/Green
High Visibility Vest
2XL
Unisex
60"
Hook-and-Loop
Unrated
Polyester Mesh

$70.50 / each

Enter location to check availability
Catalog Page #  2330 

Price $70.50 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 60"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAH5
Yellow/Green
High Visibility Vest
3XL
Unisex
55-15/16"
Zipper
Unrated
Polyester

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 55-15/16"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAN7
Yellow/Green
High Visibility Vest
3XL
Unisex
56"
Zipper
Unrated
Polyester Mesh

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 56"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
4CWD8
Yellow/Green
High Visibility Vest
3XL
Unisex
64"
Hook-and-Loop
Unrated
Polyester

$70.50 / each

Enter location to check availability
Catalog Page #  2330 

Price $70.50 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 64"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
4CWF6
Yellow/Green
High Visibility Vest
3XL
Unisex
66"
Hook-and-Loop
Unrated
Polyester Mesh

$83.25 / each

Enter location to check availability
Catalog Page #  NA

Price $83.25 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 66"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAH6
Yellow/Green
High Visibility Vest
4XL
Unisex
57-1/2"
Zipper
Unrated
Polyester

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 57-1/2"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
4CWD9
Yellow/Green
High Visibility Vest
4XL
Unisex
68"
Hook-and-Loop
Unrated
Polyester

$70.50 / each

Enter location to check availability
Catalog Page #  2330 

Price $70.50 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 68"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
5NVE7
Yellow/Green
High Visibility Vest
5XL
Unisex
59"
Zipper
Unrated
Polyester Mesh

$45.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $45.70 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 5XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 59"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAN1
Yellow/Green
High Visibility Vest
L
Unisex
51"
Zipper
Unrated
Polyester Mesh

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 51"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAH2
Yellow/Green
High Visibility Vest
L
Unisex
51-3/16"
Zipper
Unrated
Polyester

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 51-3/16"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
4CWD5
Yellow/Green
High Visibility Vest
L
Unisex
52"
Hook-and-Loop
Unrated
Polyester

$70.50 / each

Enter location to check availability
Catalog Page #  2330 

Price $70.50 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
4CWF3
Yellow/Green
High Visibility Vest
L
Unisex
54"
Hook-and-Loop
Unrated
Polyester Mesh

$83.25 / each

Enter location to check availability
Catalog Page #  NA

Price $83.25 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 54"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
4CWD4
Yellow/Green
High Visibility Vest
M
Unisex
48-1/2"
Hook-and-Loop
Unrated
Modacrylic

$70.50 / each

Enter location to check availability
Catalog Page #  2330 

Price $70.50 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 48-1/2"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Modacrylic
1YAL8
Yellow/Green
High Visibility Vest
M
Unisex
49"
Zipper
Unrated
Polyester

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 49"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAH1
Yellow/Green
High Visibility Vest
M
Unisex
49-5/8"
Zipper
Unrated
Polyester

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 49-5/8"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
4CWF2
Yellow/Green
High Visibility Vest
M
Unisex
52"
Hook-and-Loop
Unrated
Polyester

$83.25 / each

Enter location to check availability
Catalog Page #  NA

Price $83.25 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAN3
Yellow/Green
High Visibility Vest
XL
Unisex
52"
Zipper
Unrated
Polyester Mesh

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1YAH3
Yellow/Green
High Visibility Vest
XL
Unisex
52-3/4"
Zipper
Unrated
Polyester

$44.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $44.70 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52-3/4"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
4CWD6
Yellow/Green
High Visibility Vest
XL
Unisex
56"
Hook-and-Loop
Unrated
Polyester

$70.50 / each

Enter location to check availability
Catalog Page #  2330 

Price $70.50 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 56"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester
4CWF4
Yellow/Green
High Visibility Vest
XL
Unisex
58"
Hook-and-Loop
Unrated
Cotton Blend

$83.25 / each

Enter location to check availability
Catalog Page #  NA

Price $83.25 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 58"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Cotton Blend
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More