Skip Content

 
TM
CONDOR

Polyester High Visibility Vest, Class 1

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Gender Unisex 
  • Vest Closure Type Zipper 
  • ATPV Rating Unrated 
Color
Please Select
Vest Size
Please Select
Fits Chest Size
Please Select
Vest Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Color
Vest Size
Fits Chest Size
Vest Material
Price
Qty
Please use Qty box to add item(s) to cart.
1YAE8
Orange/Red
2XL
54-3/8"
Modacrylic

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 54-3/8"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Modacrylic
1YAE9
Orange/Red
3XL
55-15/16"
Polyester, Mesh Back

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 55-15/16"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester, Mesh Back
1YAF1
Orange/Red
4XL
57-1/2"
Polyester

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 57-1/2"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAE6
Orange/Red
L
51-3/16"
Polyester, Mesh Back

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 51-3/16"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester, Mesh Back
1YAE5
Orange/Red
M
49-5/8"
Polyester

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 49-5/8"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAE7
Orange/Red
XL
52-3/4"
Polyester

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52-3/4"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAF5
Yellow/Green
2XL
54-3/8"
Polyester

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 54-3/8"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAF6
Yellow/Green
3XL
55-15/16"
Polyester

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 55-15/16"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAF7
Yellow/Green
4XL
57-1/2"
Polyester

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 57-1/2"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAF3
Yellow/Green
L
51-3/16"
Polyester

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 51-3/16"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAF2
Yellow/Green
M
49-5/8"
Polyester

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 49-5/8"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1YAF4
Yellow/Green
XL
52-3/4"
Polyester

$27.85 / each

Enter location to check availability
Catalog Page #  2326 

Price $27.85 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52-3/4"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More