Skip Content

 
TM
CONDOR

Polyester Expandable High Visibility Vest, Class 2

Polyester Expandable High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Expandable High Visibility Vest 
  • ANSI Class
Color
Please Select
Stripe Color
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Stripe Color
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1YAL1
Lime
Silver/Orange
50"
22-7/16"

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Lime
  • Item Expandable High Visibility Vest
  • ANSI Class 2
  • Stripe Color Silver/Orange
  • Fits Chest Size 50"
  • Length 22-7/16"
1YAL2
Lime
Silver/Orange
54"
24"

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Lime
  • Item Expandable High Visibility Vest
  • ANSI Class 2
  • Stripe Color Silver/Orange
  • Fits Chest Size 54"
  • Length 24"
1YAJ8
Orange
Lime/Silver
50"
22-7/8"

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Orange
  • Item Expandable High Visibility Vest
  • ANSI Class 2
  • Stripe Color Lime/Silver
  • Fits Chest Size 50"
  • Length 22-7/8"
1YAJ9
Orange
Lime/Silver
54"
24"

$51.80 / each

Enter location to check availability
Catalog Page #  2326 

Price $51.80 / each

Technical Specs

  • Color Orange
  • Item Expandable High Visibility Vest
  • ANSI Class 2
  • Stripe Color Lime/Silver
  • Fits Chest Size 54"
  • Length 24"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More