Skip Content

ST
CONDOR

Pneumatic Lockout, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32", 1 EA

  • Item # 48KV19
  • My Part #
  • Mfr. Model # 48KV19
  • Catalog Page # 1944
  • UNSPSC # 46171511
Pneumatic Lockout,Red,1 Padlock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This versatile pneumatic lockout helps promote safety when employees are performing maintenance on pneumatic machinery and equipment. The tamper-resistant design can simultaneously secure and lockout both male and female end fitting configurations, preventing machinery from being connected to an air source. The clear cover allows users to see which fittings are locked out. Accepts fittings ranging from 9/32" to 1/2" dia., and can hold several devices at the same time. The case features an octagonal, stop sign shape, and is crafted from tamper-resistant polycarbonate with a steel hinge pin for strength and durability. Secure with a padlock (available separately) and stay committed to using proper lockout/tagout (LOTO) practices and procedures to help protect employees from serious and fatal injuries.

View More

Technical Specs

  • Item Pneumatic Lockout
  • Max. Number of Padlocks 1
  • Padlock Shackle Max. Dia. 9/32"
  • Color Red
  • Dimensions 3-7/8 in. L x 3-1/4 in. W x 1-7/8 in. H
  • Material Polycarbonate
  • Fitting Type Male
  • Valve Size 9/32", 5/16", 13/32", 15/32", 25/32", 9/16", 1/2"
  • Lockout Visibility Yes
  • For Use With Pneumatic End Fittings
  • Max. Number of Devices 7
  • Includes Openings Ranging From 9/32" to 1/2" diameter; with one lock shackle hole
  • Standards OSHA 29 CFR 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.