Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Plug Lockout, Plastic, 110 Voltage, 1/2" Max. Cord Dia.

  • Item # 48KV17
  • Mfr. Model # 48KV17
  • Catalog Page # 1995
  • UNSPSC # 46171511
Plug Lockout, Plastic, 110 Voltage, 1/2" Max. Cord Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $13.66 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lockout device helps to keep employees safe while servicing machinery by preventing accidental power cord plug-ins. The device encloses the plug with a thick-walled, tamper-resistant, hinge-style design. It also enables proper lockout with eyelets for a padlock and lockout tag (both available separately) to render the plug unusable. A write-on 'Danger' label on the outside helps provide additional warning while identifying the employee responsible for lockout. The case features an octagonal, stop sign shape, and is crafted from dielectric and RoHS compliant plastic to resist temperature variations. Commit to using proper lockout/tagout (LOTO) practices and procedures to help protect employees from serious and fatal injuries.

View More

Technical Specs

  • Item Plug Lockout
  • Color Red
  • Padlock Shackle Max. Dia. 9/32"
  • Max. Number of Padlocks 1
  • Fits Most 110 VAC Plugs with Cord Up to 1/2" dia.
  • Max. Cord Dia. 1/2"
  • Material Plastic
  • Voltage 110
  • Legend Danger Locked Out
  • Includes Write-On Danger Label
  • Standards OSHA 29 CFR 1910.147
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.