Navigation Menu New

Access My Account, Order History, Lists and more here.

437R61 437R61 UNSPSC # 46171511

Plug Lockout, Thermoplastic, 125/250/600 Voltage, Max. Cord Dia. 3 1/2 in

  • Item # 437R61
  • Mfr. Model # 437R61
  • UNSPSC # 46171511
  • Catalog Page # 1946 1946
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Plug Lockout, Thermoplastic, 125/250/600 Voltage, Max. Cord Dia. 3 1/2 in

  • Item # 437R61
  • Mfr. Model # 437R61
  • UNSPSC # 46171511
  • Catalog Page # 1946 1946
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Plug Lockout
  • Color Yellow
  • Padlock Shackle Max. Dia. 3/8 in
  • Max. Number of Padlocks 1
  • Fits 110V Electrical Plugs
  • Height 3 1/2 in
  • Length 6 1/4 in
  • Width 5 1/4 in
  • Max. Cord Dia. 3 1/2 in
  • Encased Yes
  • Material Thermoplastic
  • Voltage 125/250/600
  • Legend Plug Lockout Do Not Plug In
  • Standards OSHA 1910.147

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top