NC
Grainger Choice Product
CONDOR

Plastic, Safety Pool Rules Sign, 20" Width, 14" Height, White, With Mounting Holes

  • Item # 444M43
  • My Part #
  • Mfr. Model # 444M43
  • Catalog Page # N/A
  • UNSPSC # 55121704
Plastic,  Safety Pool Rules Sign,  20" Width,  14" Height,  White,  With Mounting Holes close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Signs~Office and Facility Signs


$11.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Pool Rules Sign
  • Sign Subject Matter Pool Hazard
  • Height 14"
  • Width 20"
  • Thickness 0.055"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Header Notice
  • Header Legend Color White
  • Header Background Color Blue
  • Legend Notice Persons Having Currently Active Diarrhea Or Who Have Had Active Diarrhea Within The Previous 14 Days Shall Not Be Allowed To Enter The Pool Water
  • Sign Legend Text Color Blue, White
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -90 Degrees to 168 Degrees F
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards California Code of Regulations, Title 24, 3120B.11
  • Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms