Skip Content

DG
CONDOR

Pets, Please, Plastic, 10" x 7", With Mounting Holes

  • Item # 35GC85
  • My Part #
  • Mfr. Model # 35GC85
  • Catalog Page # N/A
  • UNSPSC # 55121718
Facility Sign,10 In. H x 7 In. W,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This plastic sign puts important information right where you want it. For temporary or light use, it has an outdoor life of 1 to 2 years.

View More

Technical Specs

  • Item Facility Sign
  • Sign Subject Matter Pets
  • Height 10"
  • Width 7"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Header Please
  • Header Legend Color White
  • Header Background Color Green
  • Legend Clean Up After Your Pet
  • Sign Legend Color Green
  • Sign Background Color Green, White
  • Printed Language English
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant Yes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
How can we improve our Technical Specifications?

Compliance and Restrictions

None