DG
CONDOR

PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Aramid Fiber Lining, Black, Red, XL, PR 1

  • Item # 33J483
  • My Part #
  • Mfr. Model # 33J483
  • Catalog Page # N/A
  • Catalog Group # G6877
  • UNSPSC # 46181504
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Aramid Fiber Lining, Black, Red, XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Soft lining plus a padded palm help protect your hand from cuts, scratches, and impact, while the comfortable design helps you maintain dexterity and flexibility. Another layer of protection is included with the addition of molded knuckles and PVC-reinforced fingers. Contemporary styling and high-grade synthetic leather provide the appearance and comfort you want during the workday.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • Glove Coating Material PVC
  • Glove Lining Material - Cut Resistant Aramid Fiber
  • Suggested Use Environment Dry/Light Oil
  • Series Condor
  • Glove Size XL
  • Puncture Resistant No
  • Palm Material Synthetic Leather(50% PU + 50% Nylon) with 100% Silicone Dots
  • Color Black, Red
  • Cuff Hook-and-Loop
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Dotted
  • Glove Length 10-3/4"
  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
  • Finger Style Full
  • Knuckle Padding Material 100% Rubber
  • Standards ANSI/ISEA Cut Level 2
  • Stitching Material Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms