Skip Content

 
TM
CONDOR

PVC Coated Gloves, White/Rust

PVC Coated Gloves, White/Rust close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Coverage Palm 
  • Coating Material PVC 
  • Suggested Use Environment Dry 
  • Gauge
  • Color Natural/Rust 
  • Lining Polyester/Cotton 
Size
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
3BA38
L

$1.99 / pair

Enter location to check availability
Catalog Page #  2064 

Price $1.99 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Size L
  • Gauge 7
  • Color Natural/Rust
  • Lining Polyester/Cotton
1GD19
S

$1.99 / pair

Enter location to check availability
Catalog Page #  2064 

Price $1.99 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Size S
  • Gauge 7
  • Color Natural/Rust
  • Lining Polyester/Cotton
4NML2
XL

$1.99 / pair

Enter location to check availability
Catalog Page #  2064 

Price $1.99 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Size XL
  • Gauge 7
  • Color Natural/Rust
  • Lining Polyester/Cotton
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More