Skip Content

 
TM
CONDOR

PVC Chemical Resistant Gloves

PVC Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material PVC 
Length
Please Select
Thickness
Please Select
Size
Please Select
Color
Please Select
Finish
Please Select
Application
Please Select
Lining
Please Select
Cuff
Please Select
Supported / Unsupported
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
38 Products
Compare /
Item #
Mfr.
Model #
Length
Thickness
Size
Color
Finish
Application
Lining
Cuff
Supported / Unsupported
Price
Qty
Please use Qty box to add item(s) to cart.
3BA50
10-1/2"
L
Black
Rough
For Handling Abrasives and Materials Coated in Solvents
Jersey
Knit Wrist

$3.36 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.36 / pair

Technical Specs

  • Material PVC
  • Length 10-1/2"
  • Size L
  • Color Black
  • Finish Rough
  • Application For Handling Abrasives and Materials Coated in Solvents
  • Lining Jersey
  • Cuff Knit Wrist
3BA47
10-1/2"
L
Black
Smooth
For Handling Abrasives and Materials Coated in Solvents
Jersey
Knit Wrist

$3.10 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.10 / pair

Technical Specs

  • Material PVC
  • Length 10-1/2"
  • Size L
  • Color Black
  • Finish Smooth
  • Application For Handling Abrasives and Materials Coated in Solvents
  • Lining Jersey
  • Cuff Knit Wrist
2YEP5
10-1/2"
M
Black
Rough
In Manufacturing and Chemical Plants
Jersey
Knit Wrist
Supported

$3.36 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.36 / pair

Technical Specs

  • Material PVC
  • Length 10-1/2"
  • Size M
  • Color Black
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Knit Wrist
  • Supported / Unsupported Supported
2YEN8
10-1/2"
M
Black
Smooth
In Manufacturing and Chemical Plants
Jersey
Knit Wrist
Supported

$3.10 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.10 / pair

Technical Specs

  • Material PVC
  • Length 10-1/2"
  • Size M
  • Color Black
  • Finish Smooth
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Knit Wrist
  • Supported / Unsupported Supported
2YEP6
10-1/2"
XL
Black
Rough
In Manufacturing and Chemical Plants
Jersey
Knit Wrist
Supported

$3.36 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.36 / pair

Technical Specs

  • Material PVC
  • Length 10-1/2"
  • Size XL
  • Color Black
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Knit Wrist
  • Supported / Unsupported Supported
2YEN9
10-1/2"
XL
Black
Smooth
In Manufacturing and Chemical Plants
Jersey
Knit Wrist
Supported

$3.10 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.10 / pair

Technical Specs

  • Material PVC
  • Length 10-1/2"
  • Size XL
  • Color Black
  • Finish Smooth
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Knit Wrist
  • Supported / Unsupported Supported
22KA58
10-1/2"
Heavy Weight
XL
Brick Red
Chip Surface
Lumber Handling, Petrochemical, Refining, Handling Abrasive Materials Coated with Acids, Caustics, Solvents, Grease and Oily Environments
Interlock Knit
Knit Wrist
Supported

$5.38 / pair

Enter location to check availability
Catalog Page #  2062 

Price $5.38 / pair

Technical Specs

  • Material PVC
  • Length 10-1/2"
  • Thickness Heavy Weight
  • Size XL
  • Color Brick Red
  • Finish Chip Surface
  • Application Lumber Handling, Petrochemical, Refining, Handling Abrasive Materials Coated with Acids, Caustics, Solvents, Grease and Oily Environments
  • Lining Interlock Knit
  • Cuff Knit Wrist
  • Supported / Unsupported Supported
22KA57
11"
Medium Weight
2XL
Black/Orange
Sandy
Oil and Gas Industry
Jersey
Safety
Supported

$6.57 / pair

Enter location to check availability

Technical Specs

  • Material PVC
  • Length 11"
  • Thickness Medium Weight
  • Size 2XL
  • Color Black/Orange
  • Finish Sandy
  • Application Oil and Gas Industry
  • Lining Jersey
  • Cuff Safety
  • Supported / Unsupported Supported
3RA99
12"
L
Black
Rough
For Handling Abrasives and Materials Coated In Solvents
Interlock Knit
Gauntlet

$3.36 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.36 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size L
  • Color Black
  • Finish Rough
  • Application For Handling Abrasives and Materials Coated In Solvents
  • Lining Interlock Knit
  • Cuff Gauntlet
3BA51
12"
L
Black
Rough
For Handling Abrasives and Materials Coated in Solvents
Jersey
Gauntlet

$3.94 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.94 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size L
  • Color Black
  • Finish Rough
  • Application For Handling Abrasives and Materials Coated in Solvents
  • Lining Jersey
  • Cuff Gauntlet
3BA48
12"
L
Black
Smooth
For Handling Abrasives and Materials Coated in Solvents
Jersey
Gauntlet

$3.18 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.18 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size L
  • Color Black
  • Finish Smooth
  • Application For Handling Abrasives and Materials Coated in Solvents
  • Lining Jersey
  • Cuff Gauntlet
2YEN6
12"
M
Black
Rough
In Manufacturing and Chemical Plants
Interlock Knit
Gauntlet
Supported

$3.36 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.36 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size M
  • Color Black
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Interlock Knit
  • Cuff Gauntlet
  • Supported / Unsupported Supported
2YEP7
12"
M
Black
Rough
In Manufacturing and Chemical Plants
Jersey
Gauntlet
Supported

$3.94 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.94 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size M
  • Color Black
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
2YEP1
12"
M
Black
Smooth
In Manufacturing and Chemical Plants
Jersey
Gauntlet
Supported

$3.18 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.18 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size M
  • Color Black
  • Finish Smooth
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
2YEN7
12"
XL
Black
Rough
In Manufacturing and Chemical Plants
Interlock Knit
Gauntlet
Supported

$3.36 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.36 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size XL
  • Color Black
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Interlock Knit
  • Cuff Gauntlet
  • Supported / Unsupported Supported
2YEP8
12"
XL
Black
Rough
In Manufacturing and Chemical Plants
Jersey
Gauntlet
Supported

$3.94 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.94 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size XL
  • Color Black
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
2YEP2
12"
XL
Black
Smooth
In Manufacturing and Chemical Plants
Jersey
Gauntlet
Supported

$3.18 / pair

Enter location to check availability
Catalog Page #  2062 

Price $3.18 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Size XL
  • Color Black
  • Finish Smooth
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA59
12"
Heavy Weight
XL
Brick Red
Chip Surface
Lumber Handling, Petrochemical, Refining, Handling Abrasive Materials Coated with Acids, Caustics, Solvents, Grease and Oily Environments
Interlock Knit
Gauntlet
Supported

$6.41 / pair

Enter location to check availability
Catalog Page #  2062 

Price $6.41 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Thickness Heavy Weight
  • Size XL
  • Color Brick Red
  • Finish Chip Surface
  • Application Lumber Handling, Petrochemical, Refining, Handling Abrasive Materials Coated with Acids, Caustics, Solvents, Grease and Oily Environments
  • Lining Interlock Knit
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA70
12"
Medium Weight
L
Olive Green
Granular (Hand Portion)
Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
Jersey
Gauntlet
Supported

$6.63 / pair

Enter location to check availability
Catalog Page #  2062 

Price $6.63 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Thickness Medium Weight
  • Size L
  • Color Olive Green
  • Finish Granular (Hand Portion)
  • Application Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA62
12"
Medium Weight
L
Red Brown
Granular (Hand Portion)
Manufacturing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
Jersey
Gauntlet
Supported

$5.65 / pair

Enter location to check availability
Catalog Page #  2062 

Price $5.65 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Thickness Medium Weight
  • Size L
  • Color Red Brown
  • Finish Granular (Hand Portion)
  • Application Manufacturing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA68
12"
Medium Weight
L
Red Brown
Sandy
Water/Sewage/Septic, Garbage Collection, Fishing, Highway Work, Airline De Icing, Refrigerated Warehouses, Maintenance, Fuel Transport, Municipal Water and Sewer
Acrylic/Cotton
Gauntlet
Supported

$11.32 / pair

Enter location to check availability
Catalog Page #  2062 

Price $11.32 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Thickness Medium Weight
  • Size L
  • Color Red Brown
  • Finish Sandy
  • Application Water/Sewage/Septic, Garbage Collection, Fishing, Highway Work, Airline De Icing, Refrigerated Warehouses, Maintenance, Fuel Transport, Municipal Water and Sewer
  • Lining Acrylic/Cotton
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA71
12"
Medium Weight
M
Olive Green
Granular (Hand Portion)
Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
Jersey
Gauntlet
Supported

$6.63 / pair

Enter location to check availability
Catalog Page #  2062 

Price $6.63 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Thickness Medium Weight
  • Size M
  • Color Olive Green
  • Finish Granular (Hand Portion)
  • Application Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA69
12"
Medium Weight
XL
Red Brown
Sandy
Water/Sewage/Septic, Garbage Collection, Fishing, Highway Work, Airline De Icing, Refrigerated Warehouses, Maintenance, Fuel Transport, Municipal Water and Sewer
Acrylic/Cotton
Gauntlet
Supported

$14.35 / pair

Enter location to check availability
Catalog Page #  2062 

Price $14.35 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Thickness Medium Weight
  • Size XL
  • Color Red Brown
  • Finish Sandy
  • Application Water/Sewage/Septic, Garbage Collection, Fishing, Highway Work, Airline De Icing, Refrigerated Warehouses, Maintenance, Fuel Transport, Municipal Water and Sewer
  • Lining Acrylic/Cotton
  • Cuff Gauntlet
  • Supported / Unsupported Supported
3BA52
14"
L
Black
Rough
For Handling Abrasives and Materials Coated in Solvents
Jersey
Gauntlet

$4.19 / pair

Enter location to check availability
Catalog Page #  2062 

Price $4.19 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Size L
  • Color Black
  • Finish Rough
  • Application For Handling Abrasives and Materials Coated in Solvents
  • Lining Jersey
  • Cuff Gauntlet
3BA49
14"
L
Black
Smooth
For Handling Abrasives and Materials Coated in Solvents
Jersey
Gauntlet

$4.17 / pair

Enter location to check availability
Catalog Page #  2062 

Price $4.17 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Size L
  • Color Black
  • Finish Smooth
  • Application For Handling Abrasives and Materials Coated in Solvents
  • Lining Jersey
  • Cuff Gauntlet
2YEP9
14"
M
Black
Rough
In Manufacturing and Chemical Plants
Jersey
Gauntlet
Supported

$4.19 / pair

Enter location to check availability
Catalog Page #  2062 

Price $4.19 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Size M
  • Color Black
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
2YEP3
14"
M
Black
Smooth
In Manufacturing and Chemical Plants
Jersey
Gauntlet
Supported

$4.17 / pair

Enter location to check availability
Catalog Page #  2062 

Price $4.17 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Size M
  • Color Black
  • Finish Smooth
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
2YER1
14"
XL
Black
Rough
In Manufacturing and Chemical Plants
Jersey
Gauntlet
Supported

$4.19 / pair

Enter location to check availability
Catalog Page #  2062 

Price $4.19 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Size XL
  • Color Black
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
2YEP4
14"
XL
Black
Smooth
In Manufacturing and Chemical Plants
Jersey
Gauntlet
Supported

$4.17 / pair

Enter location to check availability
Catalog Page #  2062 

Price $4.17 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Size XL
  • Color Black
  • Finish Smooth
  • Application In Manufacturing and Chemical Plants
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA60
14"
Heavy Weight
XL
Brick Red
Chip Surface
Lumber Handling, Petrochemical, Refining, Handling Abrasive Materials Coated with Acids, Caustics, Solvents, Grease and Oily Environments
Interlock Knit
Gauntlet
Supported

$6.92 / pair

Enter location to check availability
Catalog Page #  2062 

Price $6.92 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Thickness Heavy Weight
  • Size XL
  • Color Brick Red
  • Finish Chip Surface
  • Application Lumber Handling, Petrochemical, Refining, Handling Abrasive Materials Coated with Acids, Caustics, Solvents, Grease and Oily Environments
  • Lining Interlock Knit
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA65
14"
Medium Weight
2XL
Blue
Sandy
Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
Kevlar(R)
Gauntlet
Supported

$11.32 / pair

Enter location to check availability
Catalog Page #  2062 

Price $11.32 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Thickness Medium Weight
  • Size 2XL
  • Color Blue
  • Finish Sandy
  • Application Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
  • Lining Kevlar(R)
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA67
14"
Medium Weight
L
Blue
Sandy
Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
Kevlar(R)
Gauntlet
Supported

$11.32 / pair

Enter location to check availability
Catalog Page #  2062 

Price $11.32 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Thickness Medium Weight
  • Size L
  • Color Blue
  • Finish Sandy
  • Application Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
  • Lining Kevlar(R)
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA73
14"
Medium Weight
L
Olive Green
Granular (Hand Portion)
Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
Jersey
Gauntlet
Supported

$6.86 / pair

Enter location to check availability
Catalog Page #  2062 

Price $6.86 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Thickness Medium Weight
  • Size L
  • Color Olive Green
  • Finish Granular (Hand Portion)
  • Application Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA63
14"
Medium Weight
L
Red Brown
Granular (Hand Portion)
Manufacturing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
Jersey
Gauntlet
Supported

$6.01 / pair

Enter location to check availability
Catalog Page #  2062 

Price $6.01 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Thickness Medium Weight
  • Size L
  • Color Red Brown
  • Finish Granular (Hand Portion)
  • Application Manufacturing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA66
14"
Medium Weight
M
Blue
Sandy
Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
Kevlar(R)
Gauntlet
Supported

$11.32 / pair

Enter location to check availability
Catalog Page #  2062 

Price $11.32 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Thickness Medium Weight
  • Size M
  • Color Blue
  • Finish Sandy
  • Application Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
  • Lining Kevlar(R)
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA72
14"
Medium Weight
M
Olive Green
Granular (Hand Portion)
Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
Jersey
Gauntlet
Supported

$6.86 / pair

Enter location to check availability
Catalog Page #  2062 

Price $6.86 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Thickness Medium Weight
  • Size M
  • Color Olive Green
  • Finish Granular (Hand Portion)
  • Application Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA64
14"
Medium Weight
XL
Blue
Sandy
Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
Kevlar(R)
Gauntlet
Supported

$11.32 / pair

Enter location to check availability
Catalog Page #  2062 

Price $11.32 / pair

Technical Specs

  • Material PVC
  • Length 14"
  • Thickness Medium Weight
  • Size XL
  • Color Blue
  • Finish Sandy
  • Application Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
  • Lining Kevlar(R)
  • Cuff Gauntlet
  • Supported / Unsupported Supported
22KA61
18"
Medium Weight
L
Red Brown
Granular (Hand Portion)
Manufacturing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
Jersey
Gauntlet
Supported

$8.63 / pair

Enter location to check availability
Catalog Page #  2062 

Price $8.63 / pair

Technical Specs

  • Material PVC
  • Length 18"
  • Thickness Medium Weight
  • Size L
  • Color Red Brown
  • Finish Granular (Hand Portion)
  • Application Manufacturing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Lining Jersey
  • Cuff Gauntlet
  • Supported / Unsupported Supported
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More