Skip Content

WV
TM
CONDOR

PVC Chemical Resistant Gloves, Jersey Lining, Olive Green, Size M, 1 PR

  • Item # 22KA71
  • My Part #
  • Mfr. Model # 22KA71
  • Catalog Page # 1724
  • UNSPSC # 46181504
Chem Resist Glv,PVC,12 In,M,Olive Grn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4.32 / pair

Web Price $4.55

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These fully-coated, double-dipped PVC gloves feature seamless liners designed to protect hands from chemicals and abrasion. They also feature a fine, sandy finish for extra grip. In addition to offering dexterity and nonslip use, the gloves also help to repel liquids and reduce hand fatigue. Use in water, sewage, septic, garbage collection, fishing, highway work, airline deicing, refrigerated warehouses, maintenance, fuel transport, and municipal water and sewer. Treated with an antibacterial coating to minimize odor and bacteria growth. Not recommended for ketones and other types of solvents.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Length Range 12" or less
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Jersey
  • Glove Size M
  • Color Olive Green
  • Supported / Unsupported Supported
  • Standards EN 388, EN 374
  • Application Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
  • Special Features Fully Coated, Rough Nonslip Grip, Curved, Preflexed Fingers and Wing Thumb for a Natural Fit and Flexibility
  • Resists Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.