Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

PVC Chemical Resistant Gloves, Olive Green, Size L, 1 PR

  • Item # 22KA70
  • My Part #
  • Mfr. Model # 22KA70
  • Catalog Page # N/A
  • UNSPSC # 46181504
PVC Chemical Resistant Gloves, Olive Green, Size L, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

These fully-coated, double-dipped PVC gloves feature seamless liners designed to protect hands from chemicals and abrasion. They also feature a fine, sandy finish for extra grip. In addition to offering dexterity and nonslip use, the gloves also help to repel liquids and reduce hand fatigue. Use in water, sewage, septic, garbage collection, fishing, highway work, airline deicing, refrigerated warehouses, maintenance, fuel transport, and municipal water and sewer. Treated with an antibacterial coating to minimize odor and bacteria growth. Not recommended for ketones and other types of solvents.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 12" or less
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Jersey
  • Glove Size L
  • Color Olive Green
  • Supported / Unsupported Supported
  • Standards EN 388, EN 374
  • Application Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
  • Special Features Rough Nonslip Grip, Curved, Preflexed Fingers and Wing Thumb for a Natural Fit and Flexibility
  • Resists Abrasion,Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products