Skip Content

ST
CONDOR

PVC Chemical Resistant Gloves, Brick Red, Size XL, 1 PR

  • Item # 22KA59
  • My Part #
  • Mfr. Model # 22KA59
  • Catalog Page # 1677
  • UNSPSC # 46181504
Chem Resist Glv,ChipSrfc,Gntlt,XL,Red,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.10 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Condor® PVC chipped surface glove is fully-coated with an ultra-rough finish for outstanding chemical and abrasion resistance. Protects from limited exposure to acids, bases, caustics, and alcohols. Interlock knit lining. Gauntlet cuff. 12"L. Functional temp. range: -30° to 212°F. Not recommended for ketones and other types of solvents.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 12" or less
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Interlock Knit
  • Glove Size XL
  • Color Brick Red
  • Supported / Unsupported Supported
  • Standards EN 388, EN 374
  • Application Lumber Handling, Petrochemical, Refining, Handling Abrasive Materials Coated with Acids, Caustics, Solvents, Grease and Oily Environments
  • Special Features Fully Coated, Enhanced Wet/Dry Grip, Easy to Clean
  • Resists Abrasion,Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.