NC
CONDOR

Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 3XL

  • Item # 53YM45
  • My Part #
  • Mfr. Model # 53YM45
  • Catalog Page # 1823
  • Catalog Group # J6028
  • UNSPSC # 46181507
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price
$32.32 / each
$29.09 / each (Save $3.23 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.56 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® high-visibility Traffic Vest is designed to help the wearer be seen in low-light settings. The polyester tricot material is wrinkle-resistant and durable, with high color retention.
To help keep your personnel safe, select the ANSI rated safety vest appropriate to the task and environment.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 3XL
  • Traffic Safety Vest Color Orange/Red
  • Fits Chest Size 56" to 58"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Tricot
  • Vest Closure Type Zipper
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) Not Applicable
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 29"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 4
  • Number of Pockets with Closure 5
  • Features 360 Degrees Visibility
  • Standards ANSI 107- 2015
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.