Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, XL

  • Item # 4GJN5
  • My Part #
  • Mfr. Model # 4GJN5
  • Catalog Page # N/A
  • Catalog Group # D0413
  • UNSPSC # 46181507
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mesh vests are made of quick-drying CoolDry® fabric that increases airflow and minimizes moisture for a comfortable fit in warm conditions. 2 outer and 2 inside pockets provide ample storage.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Traffic Safety Vest Color Orange/Red
  • Fits Chest Size 52" to 54"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester
  • Vest Closure Type Zipper
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 27"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 2
  • Number of Pockets with Closure 0
  • Features 3M Reflective Tape, 360 Degree Visibility
  • Standards ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products