Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Orange/Red with Silver Stripe High Visibility Sash, ANSI Unrated, Snap Closure, 2XL/3XL

  • Item # 4CWG8
  • Mfr. Model # 4CWG8
  • Catalog Page # 1872
  • Catalog Group # D0418
  • UNSPSC # 46181507
Orange/Red with Silver Stripe High Visibility Sash, ANSI Unrated, Snap Closure, 2XL/3XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $18.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bright orange sash with silver reflective tape is an easy way to provide an extra layer of visibility on the jobsite. Includes convenient pocket for holding a pen or safety glasses.

View More

Technical Specs

  • Item High Visibility Sash
  • ANSI Class Unrated
  • Vest Size 2XL/3XL
  • Color Orange/Red
  • Fits Chest Size 52"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Snap
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Green/Yellow and Silver
  • Back Stripe Pattern X
  • Vest Length 28"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Number of Pockets with Closure 0
  • Features 360 Degree Visibility
  • Standards NOT ANSI RATED
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.