Skip Content

WG
CONDOR

Orange with Silver Stripe High Visibility Sash, ANSI Unrated, Snap Closure, S/M

  • Item # 4CWG6
  • My Part #
  • Mfr. Model # 4CWG6
  • Catalog Page # N/A
  • Catalog Group # D0418
  • UNSPSC # 46181507
Hi-Vis Sash,Class Unrated ,S/M,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bright orange sash with silver reflective tape is an easy way to provide an extra layer of visibility on the jobsite. Includes convenient pocket for holding a pen or safety glasses.

View More

Technical Specs

  • Item High Visibility Sash
  • ANSI Class Unrated
  • Vest Size S/M
  • Traffic Safety Vest Color Orange/Red
  • Fits Chest Size 48"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Snap
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern X
  • Vest Length 29"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Number of Pockets with Closure 0
  • Features 360 Degree Visibility
  • Standards NOT ANSI RATED
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products