Skip Content

DV
TM
CONDOR

Orange/Red with Silver Stripe High Visibility Vest, ANSI 2, Hook-and-Loop Closure, M/L

  • Item # 24Y977
  • My Part #
  • Mfr. Model # 24Y977
  • Catalog Page # N/A
  • Catalog Group # G6752
  • UNSPSC # 46181507
High Visibility Vest,Class 2,M/L,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with your safety in mind, this vest features 3M™ Scotchlite™ material, to help you to be seen when it is most important to be highly visible. It includes pockets for storage. The polyester mesh is lightweight and breathable for your comfort.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M/L
  • Traffic Safety Vest Color Orange/Red
  • Fits Chest Size 45-1/4"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 27"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 0
  • Features Left Chest Mic Tab, Adjustable Sides
  • Standards ANSI/ISEA 107 - 2010 Class 2, level 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.