Skip Content


Orange/Red with Silver Stripe Breakaway High Visibility Vest, ANSI Unrated, Hook-and-Loop Closure, U

  • Item # 1YAN9
  • My Part #
  • Mfr. Model # 1YAN9
  • Catalog Page # N/A
  • Catalog Group # D0398
  • UNSPSC # 46181507
Breakaway Hi Vis Vest,Universal,Orange close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.85 / each

Web Price $12.05

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-visibility safety vest features a tear-away design, with hook-and-loop closures at the waist and shoulders, which allows workers to don and doff quickly. (Non-ANSI rated). The reflective bands help to increase visibility, and the polyester mesh material helps to promote air and moisture circulation.

View More

Technical Specs

  • Item Breakaway High Visibility Vest
  • ANSI Class Unrated
  • Vest Size Universal
  • Traffic Safety Vest Color Orange/Red
  • Fits Chest Size 46" to 56"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Modacrylic
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern Chevron
  • Vest Length 29"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 0
  • Features Chevron Backed, 360 Degree Visibility, Hook-and-Loop On Both Sides and Shoulders
  • Standards NOT ANSI RATED
How can we improve our Technical Specifications?

Compliance and Restrictions



Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.