DG
CONDOR

Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, L

  • Item # 1YAL4
  • My Part #
  • Mfr. Model # 1YAL4
  • Catalog Page # N/A
  • Catalog Group # D0392
  • UNSPSC # 46181507
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This high-visibility safety vest is designed under ANSI CLASS 2 specifications for workers who need greater visibility in poor weather conditions; those who work near heavy machinery; and those whose activities occur near roadways with speed limits greater than 25 mph. The vest features 775 sq. in. of background material and 201 sq. in. of reflective material. It is also recommended for forestry workers, law enforcement personnel, school crossing guards, airport baggage handlers and ground crew, and parking and toll gate personnel.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size L
  • Traffic Safety Vest Color Orange/Red
  • Fits Chest Size 51"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Zipper
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Green/Yellow and Silver
  • Back Stripe Pattern Chevron
  • Vest Length 25"
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • Number of Pockets with Closure 0
  • Features 360 Degree Visibility
  • Standards Meets ANSI-ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products